22-7/8 in. Drop-in Rectangular Vitreous China Bathroom Sink in White
Aspirations™ 22-7/8 in. Drop-in Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Semi-recessed sink - single hole sink adds style and space
- Durable design - made of glossy, stain-resistant vitreous china
- EverClean® surface - inhibits the growth of bacteria and mold
- Statement making style - spacious, rectangular sink is a semi-recessed design that offers the sleek look of a vessel sink with a lower profile
- Accommodates faucet - three-hole design for use with an 8 in widespread faucet
- Easy-to-clean - smooth, stain-resistant surface features EverClean® to inhibit the growth of bacteria and mold
- Front overflow helps prevent accidental spill over
- Easy installation - includes cut-out template
- Perfectly matched - coordinates with the Aspirations bathroom collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CSA Certified:
- CSA B45
- Collection:
- Aspirations™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- Height:
- 6-1/2 in
- Length:
- 22-7/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-7/8 in x 13-1/8 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 193406301793
- Width:
- 18 in