This product requires certification to purchase.

2-Gang Flush Mount 2.15 Inch Dia. Device Receptacle Wallplate Standard Size in Steel

LEVITON

2-Gang Flush Mount 2.15 Inch Dia. Device Receptacle Wallplate Standard Size in Steel

  • Fast #
  • Part #L4934
  • Item #1138637
  • Manufacturer Part #4934
5 out of 5 Customer Rating
Brand image
LEVITON

2-Gang Flush Mount 2.15 Inch Dia. Device Receptacle Wallplate Standard Size in Steel

  • Fast #
  • Part #L4934
  • Item #1138637
  • Manufacturer Part #4934
5 out of 5 Customer Rating

X Points

Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 6600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Aluminum
Depth:
11/50 in
Dimmable:
No
ETL Listed:
Yes
Height:
4-1/2 in
Material:
Steel
Number Of Gangs:
2
UL Listed:
Yes
UPC:
078477202609
Width:
4-14/25 in