This product requires certification to purchase.

4-1/2 x 2-3/4 in. Plastic Wall Plate in White

LEVITON

4-1/2 x 2-3/4 in. Plastic Wall Plate in White

  • Fast #
  • Part #L80405W
  • Item #1138715
5 out of 5 Customer Rating
Brand image
LEVITON

4-1/2 x 2-3/4 in. Plastic Wall Plate in White

  • Fast #
  • Part #L80405W
  • Item #1138715
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11/50 in
Height:
4-1/2 in
Material:
Plastic
Material Type:
Polymer
Number Of Gangs:
2
Width:
2-3/4 in