This product requires certification to purchase.

2 Gang 1 Toggle 1 Duplex Receptacle in White

LEVITON

2 Gang 1 Toggle 1 Duplex Receptacle in White

  • Fast #
  • Part #L88005
  • Item #1138757
5 out of 5 Customer Rating
Brand image
LEVITON

2 Gang 1 Toggle 1 Duplex Receptacle in White

  • Fast #
  • Part #L88005
  • Item #1138757
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Thermoset
UL Listed:
Yes