240 ft. x 1/8 in. Steel Fish tape
Tuff-Grip™ Pro 240 ft. x 1/8 in. Steel Fish tape
Product Details
Product Details
- Laser etched in 12 in. increments to provide instant conduit length (Tuff-Grip™ Pro models only)
- Unique "blued" finish is non-oily and resists rust
- Industry's straightest wire
- Stiffer for longer runs
- Tensile strength 1,600 lbs.
Documents
Specifications
- Collection:
- Tuff-Grip™ Pro
- Color Finish Name:
- Blue
- Diameter:
- 12
- Length:
- 240
- Material:
- Carbon Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov.
- Tensile Strength:
- 1600 lbs
- Tool Type:
- Tape
- Type:
- I31057
- UPC:
- 783250310579
- Width:
- 1/8