Two Lever Handle Wall Mount Service Faucet in Rough Chrome
Two Lever Handle Wall Mount Service Faucet in Rough Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 239-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall-mounted manual sink faucet with 3-3/8" centers
- 2-3/8" c-c rigid integral spout
- 3/4" male hose thread outlet
- 2-3/8" metal lever handles with secured red and blue service buttons
- Compression 1/4-turn operating cartridges
- Adjustable 4" - 8 3/8" centers
- 2-1/2" offset inlet supply arm
- 2-5/16" diameter slip flange
- 3-3/8" body, adjustable arms 3" - 8-3/8" centers
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 1-1/8 in
- Spout Reach:
- 5-7/8 in
- Spout Type:
- Low Arc
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No