This product requires certification to purchase.

2 in. Urinal Outlet Spud

American Standard

2 in. Urinal Outlet Spud

  • Fast #
  • Part #A0470820070A
  • Item #1275085
  • Manufacturer Part #047082-0070A
4.5 out of 5 Customer Rating
Brand image
American Standard

2 in. Urinal Outlet Spud

  • Fast #
  • Part #A0470820070A
  • Item #1275085
  • Manufacturer Part #047082-0070A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Longmont, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Documents


Specifications

Application:
Repair
Brand Model Compatibility:
Allbrook 6540.017
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
5-1/2 in
Material:
Brass, Rubber
Product Type:
Urinal Spud
UPC:
012611147333
WaterSense Labeled:
No
Width:
4-1/4 in