This product requires certification to purchase.

69 in. Hand Shower Hose in Polished Chrome

Moen

Asceri™ 69 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #MA726
  • Item #1284064
4.2 out of 5 Customer Rating
Brand image
Moen

Asceri™ 69 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #MA726
  • Item #1284064
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single bowl
  • Features SoundSHIELD™, assuring exceptional noise reduction and quiet dependability
  • Sink template included
  • Limited lifetime warranty
  • No hole
  • Requires Certification

Documents


Specifications

Collection:
Asceri™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Length:
69 in
NSF Certified:
No