10 oz. Deck Mount Plastic Soap & Lotion Dispenser in Chrome
Signature® 10 oz. Deck Mount Plastic Soap & Lotion Dispenser in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use as soap or lotion dispenser
- Refillable from above the deck
- 13 ounce bottle and refill funnel included
- Available in a variety of finishes
- Backed by Delta Faucet’s lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Capacity:
- 10 oz
- Collection:
- Signature®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Deck Thickness:
- 1-1/4 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-1/16 in
- Spout Reach:
- 3-5/32 in
- Weight:
- 0.66 lb