This product requires certification to purchase.

Two Handle Centerset Bar Faucet in Chrome

Moen

M-BITION Two Handle Centerset Bar Faucet in Chrome

  • Fast #
  • Part #M8938
  • Item #135609
3.3 out of 5 Customer Rating
Brand image
Moen

M-BITION Two Handle Centerset Bar Faucet in Chrome

  • Fast #
  • Part #M8938
  • Item #135609
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Part of Moen's Commercial Product Line
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
M-BITION
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection:
IPS
Faucet Height:
10-1/2 in
Faucet Material:
Metal
Faucet Type:
Centerset
Faucet Valve Type:
Cartridge
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-1/2 in
Spout Reach:
4-9/16 in
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No