This product requires certification to purchase.

1/2 x 5-1/4 in. Trap Primer Valve

Sioux Chief

Prime Perfect™ 1/2 x 5-1/4 in. Trap Primer Valve

  • Fast #
  • Part #S69501
  • Item #1359965
  • Manufacturer Part #695-01
5 out of 5 Customer Rating
Brand image
Sioux Chief

Prime Perfect™ 1/2 x 5-1/4 in. Trap Primer Valve

  • Fast #
  • Part #S69501
  • Item #1359965
  • Manufacturer Part #695-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Automatically activates to replenish evaporated water in floor drain traps to prevent the escape of sewer gases
  • Large port openings in debris screen prevent clogging from sediment and debris
  • Water release is factory set 0.25 Oz per activation, so no field adjustment is necessary
  • Single trap primer can service up to eight traps using splitter and distributors
  • Lead-Free
  • Requires Certification

Specifications

ASSE Standards:
ASSE1018
Collection:
Prime Perfect™
Connection Type:
NPT
Diameter:
1/2 in
End Connection 1:
FIPS
End Connection 2:
MIPS
Fitting Size 1:
2-3/4 in
Fitting Sizes:
2-3/4 in
IAPMO Listed:
Yes
Length:
5-1/4 in
Material:
Brass
UPC:
739236109002