Round Closed Towel Ring in Polished Chrome
Jamestown™ Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Zinc die-cast construction provides long-lasting durability
- Installation type: screw in
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Jamestown™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/8 in
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/8 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 079171901652
- Width:
- 6-1/8 in