60 in. Hand Shower Hose in Vibrant Polished Nickel
MasterShower® 60 in. Hand Shower Hose in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Swivel base helps reach target areas
- For use with a handshower
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 1-1/8 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- Height:
- 60 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 087206350252
- WaterSense Labeled:
- No
- Width:
- 29/32 in