This product requires certification to purchase.

Recessed Mount Toilet Tissue Holder in Polished Chrome

Moen

Contemporary Recessed Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #M2575
  • Item #1403503
  • Manufacturer Part #2575
4.3 out of 5 Customer Rating
Brand image
Moen

Contemporary Recessed Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #M2575
  • Item #1403503
  • Manufacturer Part #2575
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 36 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Longmont, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Chrome
Depth:
1 in
Hardware Included:
No
Height:
6-1/4 in
IAPMO Listed:
No
Installation Type:
Recessed Mount
Length:
6-1/4 in
Material:
Zinc Alloy
Mount Type:
Recessed
Pivoting:
No
Projection:
1 in
UPC:
034584700162
Width:
6-17/32 in