3/4 in. Stainless Steel and Plastic FHT x MHT Water Hammer Arrestor
Mini-Rester™ 3/4 in. Stainless Steel and Plastic FHT x MHT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1008-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Installs to washer box valves or the outlet of the washer
- Installs at any angle
- Designed to provide continuous protection, without maintenance
- Made in the USA
- Allows for installation in 2 x 4 wall cavity
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connections:
- FGHT x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliant:
- Yes
- Material:
- Copper
- UPC:
- 739236106605