This product requires certification to purchase.

Push Lever Glass Filler Bar Faucet in Polished Chrome

Elkay

Push Lever Glass Filler Bar Faucet in Polished Chrome

  • Fast #
  • Part #ELK1110
  • Item #1595262
  • Manufacturer Part #LK1110
3.7 out of 5 Customer Rating
Brand image
Elkay

Push Lever Glass Filler Bar Faucet in Polished Chrome

  • Fast #
  • Part #ELK1110
  • Item #1595262
  • Manufacturer Part #LK1110
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Instructions included to install in non-glass filler prepped coolers and fountains.
  • Gooseneck filler.
  • Plastic push lever control
  • Stainless steel.
  • NSF 61 and NSF 372 (lead free) certified.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Handle Type:
Push Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
UL Listed:
No
UPC:
094902110257
Width:
1-1/8 in