150 W 2 Light Incandescent Flood Light in Architectural Bronze
150 W 2 Light Incandescent Flood Light in Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/Olde Brick/White/Black/
- Safety Rated: CSA UL Listed Wet
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 783927605229
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 150 W
- Width:
- 6 in