This product requires certification to purchase.

6 in. Standard Shower Arm Polished Chrome

Hansgrohe

ShowerPower 6 in. Standard Shower Arm Polished Chrome

  • Fast #
  • Part #H27411003
  • Item #1603301
5 out of 5 Customer Rating
Brand image
Hansgrohe

ShowerPower 6 in. Standard Shower Arm Polished Chrome

  • Fast #
  • Part #H27411003
  • Item #1603301
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes escutcheon plate
  • Not to be used for oversized and square showerheads
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
ShowerPower
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6.22 in
Diameter:
2-1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2-1/2 in