Wall Mount Toilet Tissue Holder in Inca Brass
Wellsford™ Wall Mount Toilet Tissue Holder in Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 670-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accommodates oversized toilet paper rolls
- Includes mounting hardware
- Solid metal die cast construction
- Projection: 3-1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellsford™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Cast Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438030190