This product requires certification to purchase.

Robe Hook in Inca Brass

ROHL®

Country Bath Robe Hook in Inca Brass

  • Fast #
  • Part #RROT7IB
  • Item #1611207
  • Manufacturer Part #ROT7IB
3.5 out of 5 Customer Rating
Brand image
ROHL®

Country Bath Robe Hook in Inca Brass

  • Fast #
  • Part #RROT7IB
  • Item #1611207
  • Manufacturer Part #ROT7IB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Holds one robe or towel close to your shower or bathing space
  • Solid metal die cast construction
  • Mounting hardware included
  • Unlacquered Brass, French Brass and Satin Unlacquered Brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
  • Two lever handles
  • Less handle inserts, see pages 531-532
  • ADA
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Country Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Depth:
4 in
Diameter:
2-1/2 in
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Die Cast Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
4 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438030145
Width:
2-1/2 in