31-5/8 in. Undermount Fireclay Single Bowl Kitchen Sink in Pergame
Allia 31-5/8 in. Undermount Fireclay Single Bowl Kitchen Sink in Pergame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No faucet drilling
- Standard 3-1/2" drain opening
- Acid, alkali and abrasion resistant
- QN25UM Undermount Kit available
- Single bowl: 10" deep
- Sink is reversible
- Sink measures 31-5/8" W x 19-5/8" D x 11" H
- QN25UM Undermount Kit available, see below
- Weight 84 lbs.
- Includes “ALLIA PARIS”? badge
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Allia
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Pergame
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 31-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-1/2 in x 17-3/8 in x 10 in
- Sink Depth:
- 11 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 824438055537
- Width:
- 19-5/8 in