This product requires certification to purchase.

2 Robe Hook in Polished Chrome

ROHL®

Cisal 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #RCIS7DAPC
  • Item #1612210
  • Manufacturer Part #CIS7DAPC
5 out of 5 Customer Rating
Brand image
ROHL®

Cisal 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #RCIS7DAPC
  • Item #1612210
  • Manufacturer Part #CIS7DAPC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounting hardware included
  • Solid metal die cast construction
  • Color/Finish: Polished Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cisal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/4 in
Installation Type:
Surface Mount
Material:
Die Cast Metal
Mount Type:
Wall
Number of Hooks:
2
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438056725
Width:
4 in