60 W 5-Light Medium Chandelier in Matte Nickel
Petite 60 W 5-Light Medium Chandelier in Matte Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Five light chandelier in Matte Nickel with White Faux Alabaster glass
- Dimensions: 23" W x 15" H
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- UL listed and rated for dry locations
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Petite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Alabaster
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 5
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224005231
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21 in
- Wire Gauge (AWG):
- 18 ga