2 in. Sponge Rubber Gasket Kit
2 in. Sponge Rubber Gasket Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All bolts are made from solid brass, and all gaskets are made from high-quality rubber
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Diameter - Outside:
- 2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Hardware Included:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-69/100 in
- Material:
- Rubber
- Product Type:
- Gasket Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4-18/25 in