1/3 HP 115V Cast Iron Automatic Submersible Effluent Pump with 10 ft. Cord
250 Series 1/3 HP 115V Cast Iron Automatic Submersible Effluent Pump with 10 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Liberty's unique, one-piece "UniBody" casting
- Durable epoxy powder coat finish
- Vortex style impeller
- Permanently sealed and lubricated bearings
- Quick-connect power cord
- Wide-angle float, series plug
Specifications
- AMP:
- 5.2
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- 250 Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 45 gpm
- Height:
- 13-1/2 in
- Horsepower:
- 1/3 hp
- Maximum Feet of Head:
- 18
- Product Type:
- Effluent Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11 in/Turn-off 4 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 20 lb
- Width:
- 9 in