Fixed Wall Bracket in Brushed Nickel
Modern Fixed Wall Bracket in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1274-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For personal showers
- All metal construction
- Fixed wall bracket
- American Standard - style that works better
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-51/500 in
- Faucet Part Type:
- Bracket
- Fits Brand:
- American Standard
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- Length:
- 2-1/10 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-32677/50000 in