18-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Declyn™ 18-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soap depression
- Faucet ledge
- Made of vitreous china
- Faucet holes on 4" (102 mm) centers
- No overflow
- Bowl size: 14-1/4" x 10-3/4" x 6"
- 14-1/4" (362mm) wide
- 10-3/4" (273mm) front-to-back
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Declyn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed:
- No
- Length:
- 18-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-1/4 in x 10-3/4 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 033056058701
- Width:
- 17 in