15-1/2 in. Undermount Round Vitreous China Bathroom Sink in White
Orbit™ 15-1/2 in. Undermount Round Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 42-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Front overflow
- Unglazed rim
- Includes undercounter mounting kit and template
- Diameter: 15-1/2"
- Bowl size: 12-3/4" x 12-3/4" x 4-3/8"
- 15-1/2" dia. (394mm)
- Bowl Sizes:
- 12-3/4" (324mm) dia.
- 4-3/8" (111mm) deep
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Orbit™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/4 in
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-1/8 in
- IAPMO Listed:
- No
- Length:
- 15-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Round
- Sink Bowl Size:
- 12-3/4 in x 12-3/4 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 033056547953
- Width:
- 15-1/2 in