7-1/4 in. Stainless Steel Drain Strainer in Stainless Steel
Replace-It™ 7-1/4 in. Stainless Steel Drain Strainer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable fastening clips to fit almost any drain
- Easily replace rusted or broken cast iron strainers or bar grates
- Corrosion resistant
Documents
Specifications
- Collection:
- Replace-It™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 7-1/4 in
- Drain Component Type:
- Strainer
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- Trim Ring:
- No
- UPC:
- 739236301277