This product requires certification to purchase.

15 ft. Plastic Tiling-In Bead

American Standard

Green Tea® 15 ft. Plastic Tiling-In Bead

  • Fast #
  • Part #A751755100
  • Item #1655432
  • Manufacturer Part #751755-100
5 out of 5 Customer Rating
Brand image
American Standard

Green Tea® 15 ft. Plastic Tiling-In Bead

  • Fast #
  • Part #A751755100
  • Item #1655432
  • Manufacturer Part #751755-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 260
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with acrylic baths with no integral tiling flange
  • Prevents water damage
  • Integral faucet/accessory deck
  • Pre-leveled tub bottom
  • Hydro Massage System II
  • Everclean surface
  • Two speed pump/motor with pulse feature
  • Deck-mounted electronic on/off with built-in 20 minute timed safety shut off
  • Ten jet multi-directional and flow adjustable jets
  • Requires Certification

Specifications

Height:
1 in
Length:
15 ft
Material:
Plastic
UPC:
721610135240