This product requires certification to purchase.

25-1/2 in. Oval Vitreous China Pedestal Bathroom Sink in White - Sink Only

PROFLO®

Alder Creek 25-1/2 in. Oval Vitreous China Pedestal Bathroom Sink in White - Sink Only

  • Fast #
  • Part #PF14108WH
  • Item #1655820
  • Manufacturer Part #K1410WH
3.4 out of 5 Customer Rating
Brand image
PROFLO®

Alder Creek 25-1/2 in. Oval Vitreous China Pedestal Bathroom Sink in White - Sink Only

  • Fast #
  • Part #PF14108WH
  • Item #1655820
  • Manufacturer Part #K1410WH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Installation Type: Pedestal
  • Overall Sink Size: 25.5 in. (L) x 19.63 in. (W) x 8 in. (H)
  • Interior Basin Size: 22 in. (L) x 13.38 in. (W) x 5.75 in. (H)
  • Predrilled Faucet Holes: 3 (8 in. centers)
  • 1.63 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 4.75 in. overflow height
  • This PROFLO sink carries a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
PF1011WH Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Alder Creek
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-5/8 in
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8 in
IAPMO Listed:
Yes
Length:
25-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Oval
Sink Bowl Size:
25-3/5 in x 19-7/10 in
Sink Depth:
8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
781889051528
Vessel Only:
Yes
Width:
19-5/8 in