This product requires certification to purchase.

8 gph Wall Mount Single ADA Water Cooler in Stainless Steel

Elkay

Flexi-Guard® 8 gph Wall Mount Single ADA Water Cooler in Stainless Steel

  • Fast #
  • Part #EEZS8S
  • Item #1671689
  • Manufacturer Part #EZS8S
5 out of 5 Customer Rating
Brand image
Elkay

Flexi-Guard® 8 gph Wall Mount Single ADA Water Cooler in Stainless Steel

  • Fast #
  • Part #EEZS8S
  • Item #1671689
  • Manufacturer Part #EZS8S
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Attractive, contemporary design matches modern architecture.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastener less integrated drain reduces debris accumulation and is easy to clean.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard that protects against injury and microorganisms from growing on it.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
5
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Collection:
Flexi-Guard®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19 in
Flow Rate:
8 gph
Height:
19-13/16 in
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
18-3/8 in
Material:
Stainless Steel
NSF:
NSF 372 (lead free), NSF 61
NSF Certified:
Yes
Pressure - Maximum:
105 psi
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
UPC:
094902226842
Volts:
115V
Watts:
370 W
Width:
19 in