4-1/2 in Brass Basket Strainer
4-1/2 in Brass Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits standard 3 1/2" diameter US drain openings
- Standard 1 1/2" male connection to drain plumbing
- Shorter mounting screws available for metal sinks, part #737SCREW23
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Diameter:
- 1-1/2 in
- End Connection 1:
- Male
- End Connections:
- Male
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Size:
- 4-1/2 in
- Tailpiece Included:
- Yes
- UPC:
- 824438005389