Wall Mount Tub Faucet Lever Handle Trim in Vibrant® Brushed Nickel
Purist® Wall Mount Tub Faucet Lever Handle Trim in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 85-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two handle faucet trim
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Completes Purist® design with Kohler® fixtures and accessories
- Material: Solid brass exposed pop-up drain without overflow
- Lever handle
- Required accessories: Rough-in valve Kohler® K-300-K-NA, Kohler® K-300-KR-NA or Kohler® K-301-K-NA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- CSA Certified:
- CSA B125.1, CSA B64, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Number of Handles:
- Two Handle
- Spout Height:
- 5.440 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in