3/4 in. IPS Rough-In Valve for Wall Mount Volume Control with Trim Adapter
ExactTemp® 3/4 in. IPS Rough-In Valve for Wall Mount Volume Control with Trim Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For wall mount installation
- Inlet: 3/4"
- Outlet: 3/4"
- Ceramic disc valve
- Includes trim adapter
- Not suitable for deck installations
- Valve only
- Order ZZ93822 cartridge when using on cold side for wall mount tub fillers with lever handles
- Must order trim to complete
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- ExactTemp®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- IPS
- Faucet Mount:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438075740
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No