1 Robe Hook in Polished Chrome
Home Care® 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24 Pallet: 768-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soft, nuanced shape
- Constructed of highest quality zinc alloy
- Concealed screw mounting
- Bright, highly reflective, cool grey metallic look
- Easy to clean with soft damp cloth
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Home Care®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/4 in
- Height:
- 2-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 2.19 in
- Material:
- Zinc Alloy
- Mount Type:
- Concealed
- Number of Hooks:
- 1
- Projection:
- 1-3/4 in
- UPC:
- 034584220011
- Width:
- 2-93/500 in