This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Nickel

Perrin & Rowe®

Edwardian™ Single Handle Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RU3241XPNTO
  • Item #1725747
  • Manufacturer Part #U.3241X-PN/TO
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Single Handle Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #RU3241XPNTO
  • Item #1725747
  • Manufacturer Part #U.3241X-PN/TO
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Volume control
  • Cross handle
  • Connections: 3/4"
  • No temperature indicator
  • Trim only
  • – R1062BO
  • Includes both porcelain and metal lever inserts for U.3240L/TO
  • Must order rough valve to complete
  • See pages 303-304 for rough info
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Edwardian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
2-3/8 in
Escutcheon Height:
2-3/8 in
Escutcheon Width:
2-3/8 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
UPC:
685333323936
Valve Body Material:
Brass
Valve Trim Type:
Volume Control
WaterSense Labeled:
No