This product requires certification to purchase.

3 ft. Appliance Cord

Broan-NuTone

3 ft. Appliance Cord

  • Fast #
  • Part #BHCK44
  • Item #1732008
  • Manufacturer Part #HCK44
3.8 out of 5 Customer Rating
Brand image
Broan-NuTone

3 ft. Appliance Cord

  • Fast #
  • Part #BHCK44
  • Item #1732008
  • Manufacturer Part #HCK44
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 315
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Power cord kit used for a wide variety of Broan-NuTone range hoods
  • The kit includes the 3-ft. cord and plug with cord connector, anti-rotation plate with lock bushing and wire nuts.
  • Kit is equipped with a cord having a grounding wire with a grounding plug. The wire cord is 18 gauge. The plug must be plugged into an outlet that is properly installed and grounded.
  • Always use Broan® brand parts that are designed to work with your specific range hood. This accessory is UL Classified.
  • Refer to the Installation Guide on this site for proper installation and range hood compatibility
  • Sold as a 10-pack
  • Requires Certification

Specifications

Brand Model Compatibility:
Nautilus, Kenmore
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
3 ft
UL Listed:
Yes
UPC:
026715146031
Wire Gauge (AWG):
18 ga