2 in. Plastic Flapper in Red
2 in. Plastic Flapper in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fixes leaks and saves water
- Easy to install, Universal fit
- No tank removal, no messy glue, just peel and stick
- PerforMAX adjustable flapper included to maximize water-savings
- Fits 2” flush valve toilets
- Chlorine and hard-water resistant
- 5 year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Toilet
- Color Finish Name:
- Red
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 in
- Valve Type:
- Flush Valve
- WaterSense Labeled:
- No