This product requires certification to purchase.

3.5 gpf Parts Kit for G2 Optima Plus® in Black

Sloan

Optima Plus® 3.5 gpf Parts Kit for G2 Optima Plus® in Black

  • Fast #
  • Part #S3325001
  • Item #1775075
  • Manufacturer Part #3325001
5 out of 5 Customer Rating
Brand image
Sloan

Optima Plus® 3.5 gpf Parts Kit for G2 Optima Plus® in Black

  • Fast #
  • Part #S3325001
  • Item #1775075
  • Manufacturer Part #3325001
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 102 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Longmont, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Used on Flushometer
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
G2 Optima Plus®
Collection:
Optima Plus®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-1/4 in
Flow Rate:
3.5 gpf
Height:
3-9/10 in
Length:
3-9/10 in
Material:
Rubber
Product Type:
Parts Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
671254263901
Width:
3-1/4 in