0.5 gpf EBV1023A Flexible Tube Kit Optima Plus Diaphragm Kit in Green/Black
0.5 gpf EBV1023A Flexible Tube Kit Optima Plus Diaphragm Kit in Green/Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For urinals
- Inside parts kit
- Model EBV1023-A
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Ecos®, Solis® and G2
- Flow Rate:
- 0.5 gpf
- Product Type:
- Diaphragm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No