Hand Shower Holder in StarLight Chrome
Tempesta Hand Shower Holder in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 3-3/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/8 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 015976013022
- WaterSense Labeled:
- No