24 in. Towel Bar in Polished Chrome
Kingsley® 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kingsley®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-9/32 in
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-9/32 in
- UPC:
- 034584482792
- Width:
- 24 in