This product requires certification to purchase.

12 in. Grab Bar in Polished Chrome

Moen

Kingsley® 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG5412CH
  • Item #1808559
  • Manufacturer Part #YG5412CH
3.3 out of 5 Customer Rating
Brand image
Moen

Kingsley® 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG5412CH
  • Item #1808559
  • Manufacturer Part #YG5412CH
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
500 lbs
Collection:
Kingsley®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4 in
Height:
2-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-59/64 in
UPC:
034584482648
Weight Capacity:
500 lb
Width:
2-59/64 in