This product requires certification to purchase.

2 Robe Hook in Polished Chrome

Moen

Kingsley® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB5403CH
  • Item #1808612
  • Manufacturer Part #YB5403CH
5 out of 5 Customer Rating
Brand image
Moen

Kingsley® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB5403CH
  • Item #1808612
  • Manufacturer Part #YB5403CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kingsley®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/16 in
Height:
3-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-31/100 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
3-1/16 in
UPC:
034584482761
Width:
2-16/25 in