This product requires certification to purchase.

5 1/4 in. x 5 in. Glass Bathroom Shelving in Polished Chrome

Moen

Kingsley™ 5 1/4 in. x 5 in. Glass Bathroom Shelving in Polished Chrome

  • Fast #
  • Part #MYB5490CH
  • Item #1808615
  • Manufacturer Part #YB5490CH
5 out of 5 Customer Rating
Brand image
Moen

Kingsley™ 5 1/4 in. x 5 in. Glass Bathroom Shelving in Polished Chrome

  • Fast #
  • Part #MYB5490CH
  • Item #1808615
  • Manufacturer Part #YB5490CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Kingsley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/4 in
Installation Type:
Wall Mount
Length:
20-3/4 in
Material:
Glass, Zinc
UPC:
034584482839
Width:
3-1/5 in