This product requires certification to purchase.

6 in. Shower Arm in Brushed Nickel

Moen

6 in. Shower Arm in Brushed Nickel

  • Fast #
  • Part #M10154BN
  • Item #1809212
  • Manufacturer Part #10154BN
5 out of 5 Customer Rating
Brand image
Moen

6 in. Shower Arm in Brushed Nickel

  • Fast #
  • Part #M10154BN
  • Item #1809212
  • Manufacturer Part #10154BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Height:
7-3/25 in
Installation Type:
Wall Mount
Length:
6 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
Yes
Shower Arm Reach:
6 in
Spout Height:
2-7/8 in
Spout Reach:
4-17/50 in
UL Listed:
No
UPC:
026508105344
WaterSense Labeled:
No
Width:
3/4 in