Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Non-diverting spout features slip-fit design for easy installation
- Authentic Moen replacement part
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-13/100 in
- Hardware Included:
- Yes
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 13 in
- Material:
- Zinc Alloy
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-1/8 in
- UPC:
- 034584701190