This product requires certification to purchase.

24 in. Grab Bar in Polished Chrome

Moen

Home Care® 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MR2270
  • Item #1811214
  • Manufacturer Part #R2270
3.5 out of 5 Customer Rating
Brand image
Moen

Home Care® 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MR2270
  • Item #1811214
  • Manufacturer Part #R2270
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
250 lbs
Collection:
Home Care®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7/8 in
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-1/2 in
UPC:
034584094476
Weight Capacity:
250 lb
Width:
2-1/2 in