This product requires certification to purchase.

24 in. Grab Bar in Stainless Steel

Moen

Home Care® 24 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #M8724
  • Item #1811306
  • Manufacturer Part #8724
5 out of 5 Customer Rating
Brand image
Moen

Home Care® 24 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #M8724
  • Item #1811306
  • Manufacturer Part #8724
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 198
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
500 lbs
Collection:
Home Care®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
UPC:
034584175465
Weight Capacity:
500 lb